Tapered roller bearing Timken L865547, Inner diameter: 381 mm


Tapered Roller Bearing Cone

References
timken:L865547
rubix:105A8648
manufacturer :100098937
ean:0053893702209
brand logo
brand logo
Technical specifications
Inner diameter381 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN L865547-20000 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)82,6x492,3x482,6 mm
Package weight12130,0 g
Inner diameter381 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 3,185.23 excl. VAT
/ Each
£ 3,822.28 incl. VAT
  • Usually arrives within 14 working days