Tapered Roller Bearing Double Cup Assembly
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 162.052 mm |
Width | 104.902 mm |
Logistics dimensions (L x W x H) | 104,902x162,052x162,052 mm |
---|---|
Logistic Weight | 8496 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 88.9 mm |
Outer diameter | 162.052 mm |
Width | 104.902 mm |
Usually arrives within 14 working days