Precision Tapered Roller Bearing Cup
Inner diameter | 99.822 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 24,892x119,888x119,888 mm |
---|---|
Logistic Weight | 423 g |
Packaged dimensions (D x W x H) | 131,826x131,826x33,274 mm |
Package weight | 422,7 g |
Inner diameter | 99.822 mm |
Outer diameter | 136.525 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days