Tapered roller bearing Timken 55437B, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 20.638 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:55437B
Rubix:397A7909
Manufacturer :100042699
EAN:0053893335223







Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 20.638 mm |
Product details : TIMKEN 55437B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,574x111,252x111,252 mm |
|---|---|
| Logistic Weight | 549 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
| Package weight | 548,8 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 111.125 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | 55000c |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 39200 N |
Show UNSPSC/ECL@SS
£ 638.03 excl. VAT
/ Each
£ 765.64 incl. VAT
- Usually arrives within 14 working days