Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2585-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2585/2520
Tapered roller bearing Timken
References
timken:
2585/2520
rubix:
397A4358
ean:
0053893868639
Product details
Technical specifications
Product details : TIMKEN 2585-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.45
excl. VAT
/
Each
£
80.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 49580, Inner diameter: 47.625 mm | Width: 31.75 mm
Tapered roller bearing SKF 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken 13835D, Outer diameter: 63.5 mm
Tapered roller bearing NSK HR32034XJ, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing NTN 4T-JLM714149PK, Outer diameter: 84 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing Timken 896, Inner diameter: 136.525 mm
Tapered roller bearing Timken LM 603049-90032
Tapered roller bearing Timken LM 742749-902A3
Tapered roller bearing Timken H936349, Inner diameter: 168.275 mm
Tapered roller bearing Timken 39250DE, Inner diameter: 63.5 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-850, Outer diameter: 123 mm | Inner diameter: 88.9 mm | Width: 56.36 mm
Tapered roller bearing NTN 4T-432, Outer diameter: 95.25 mm | Inner diameter: 46.038 mm | Width: 22.225 mm
Tapered roller bearing Timken 02875/02820
Tapered roller bearing NTN 4T-71450, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 49.212 mm
Tapered roller bearing Timken 1729B, Outer diameter: 56.896 mm | Width: 15.875 mm