Tapered Roller Bearing Flanged Cup
Outer diameter | 117.475 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 23,876x117,602x117,602 mm |
---|---|
Logistic Weight | 500 g |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
Package weight | 499,9 g |
Outer diameter | 117.475 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days