Tapered Roller Bearing 2TS Assembly
Inner diameter | 65.024 mm |
---|---|
Outer diameter | 104.902 mm |
Width | 53.594 mm |
Logistics dimensions (L x W x H) | 53,594x104,902x104,902 mm |
---|---|
Logistic Weight | 1607 g |
Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
Inner diameter | 65.024 mm |
Outer diameter | 104.902 mm |
Width | 53.594 mm |
Usually arrives within 14 working days