Tapered Roller Bearing Cone
Inner diameter | 61.976 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 39,688x107,732x107,732 mm |
---|---|
Logistic Weight | 2083 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 61.976 mm |
Outer diameter | 146.05 mm |
Width | 82.55 mm |
Usually arrives within 14 working days