Tapered roller bearing Timken 93787-90231, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 146.05 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:93787-90231
Rubix:396A3387
EAN:0053893442471


Technical specifications
| Inner diameter | 200.025 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93787-90231 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 200.025 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Bearing Clearance | cn |
| Weight | 40.56 kg |
| Series | 93000 |
| Cage | steel |
| Total bearing width | 146.05 mm |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 6,612.39 excl. VAT
/ Each
£ 7,934.87 incl. VAT
- Usually arrives within 14 working days