Tapered roller bearing Timken JM511946-90K06, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 61.468 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM511946-90K06
Rubix:397A5343
Manufacturer :100132904
EAN:0053893083650






Product details : TIMKEN JM511946-90K06 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,468x109,982x109,982 mm |
|---|---|
| Logistic Weight | 2228 g |
| Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
| Package weight | 2228 g |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 61.468 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 339.69 excl. VAT
/ Each
£ 407.63 incl. VAT
- Usually arrives within 14 working days
