Tapered roller bearing Timken 48685-90050, Outer diameter: 200.152 mm | Inner diameter: 143.002 mm | Width: 87.376 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:48685-90050
rubix:397A8178
ean:0053893328010
brand logo
brand logo
Technical specifications
Inner diameter143.002 mm
Outer diameter200.152 mm
Width87.376 mm
See all Specifications

Product details : TIMKEN 48685-90050 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)87,376x200,152x200,152 mm
Logistic Weight8289 g
Packaged dimensions (D x W x H)203,2x88,9x203,2 mm
Inner diameter143.002 mm
Outer diameter200.152 mm
Width87.376 mm
Show UNSPSC/ECL@SS
£ 3,774.70 excl. VAT
/ Each
£ 4,529.64 incl. VAT
  • Usually arrives within 14 working days