Tapered roller bearing Timken NA456SW, Outer diameter: 79.098 mm | Inner diameter: 50.8 mm | Width: 37.308 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA456SW
Rubix:105A9416
Manufacturer :100047235
EAN:0053893035710




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 79.098 mm |
| Width | 37.308 mm |
Product details : TIMKEN NA456SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,6x100,6x45,5 mm |
|---|---|
| Package weight | 905,8 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 79.098 mm |
| Width | 37.308 mm |
| Bearing Clearance | cn |
| Series | 455 |
| Material | steel |
| Cage | steel |
| Total bearing width | 37.308 mm |
| Basic static load, radial - C0r | 165474 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 186.09 excl. VAT
/ Each
£ 223.31 incl. VAT
- Usually arrives within 14 working days