Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 33012-9X025 TAPERED ROLLER BEARING
Tapered roller bearing Timken 33012, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered Roller Bearing
References
timken:
33012
rubix:
105A2651
ean:
0053893046297
Technical specifications
Inner diameter
60
mm
Outer diameter
95
mm
Width
27
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 33012-9X025 TAPERED ROLLER BEARING
Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions.
Separable rings for easy assembly.
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
95
mm
Width
27
mm
Series
33012M
Material
Stamped Steel (Cage)
Cage
Steel
Total bearing width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.43
excl. VAT
/
Each
£
42.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
Tapered roller bearing Timken 632, Outer diameter: 136.525 mm | Width: 31.75 mm
Tapered roller bearing Timken 34301/34478
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-390, Outer diameter: 87 mm | Inner diameter: 57.15 mm | Width: 21.996 mm
Tapered roller bearing NTN 30314U, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing Timken T 611
Tapered roller bearing NTN 4T-25521, Outer diameter: 83.058 mm | Inner diameter: 76.458 mm | Width: 19.05 mm
Tapered roller bearing Timken 388A/382, Outer diameter: 98.425 mm | Inner diameter: 57.531 mm | Width: 21.001 mm
Tapered roller bearing SNR 32310.A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing NTN 4T-M84510, Outer diameter: 57.15 mm | Inner diameter: 26.988 mm | Width: 14.732 mm
Tapered roller bearing Timken 14137A/14276B
Tapered roller bearing Timken 5395-99401, Outer diameter: 103.188 mm | Inner diameter: 49.213 mm | Width: 43.658 mm
Tapered roller bearing Timken HM212047, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 29.718 mm
Tapered roller bearing Timken 07098/07196
Tapered roller bearing Timken 3782/3720, Outer diameter: 93.264 mm | Inner diameter: 44.45 mm | Width: 30.163 mm