Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L812148-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken L 812148/L812111
Tapered roller bearing Timken
References
timken:
L 812148/L812111
rubix:
133A5836
ean:
0053893663029
Product details
Technical specifications
Product details : TIMKEN L812148-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.49
excl. VAT
/
Each
£
137.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32911-H, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 14 mm
Tapered roller bearing Timken 67322D, Outer diameter: 196.85 mm | Width: 85.725 mm
Tapered roller bearing Timken 27620B, Outer diameter: 125.412 mm | Width: 19.845 mm
Tapered roller bearing Timken 82587/J82945, Outer diameter: 240 mm | Inner diameter: 149.225 mm | Width: 57.15 mm
Tapered roller bearing FAG 32222-XL-DF-A230-280, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 112 mm
Tapered roller bearing Timken 42375/42584
Tapered roller bearing Timken 497/493D
Tapered roller bearing Timken 42375, Outer diameter: 148.43 mm | Inner diameter: 95.25 mm | Width: 28.971 mm
Tapered roller bearing SKF 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing NTN 4T-15100, Outer diameter: 46 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing Timken 33262/33462, Outer diameter: 117.475 mm | Inner diameter: 66.675 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-2578, Outer diameter: 49 mm | Inner diameter: 28.575 mm | Width: 25.357 mm
Tapered roller bearing Timken 497/492A, Outer diameter: 133 mm | Width: 30.16 mm
Tapered roller bearing SKF 32026 X, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 47.4 mm