Single Row Tapered Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 38 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 38 mm |
Series | 320 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3600 rpm |
Total bearing width | 38 mm |
Usually arrives within 14 working days