Tapered roller bearing Timken 562DS, Outer diameter: 138.113 mm | Inner diameter: 69.85 mm | Width: 65.088 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:562DS
Rubix:397A7712
EAN:0053893055084


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 138.113 mm |
| Width | 65.088 mm |
Product details : TIMKEN 562DS-20001 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x138,176x138,176 mm |
|---|---|
| Logistic Weight | 2642 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 138.113 mm |
| Width | 65.088 mm |
| Bearing Clearance | cn |
| Weight | 5.107 kg |
| Series | 565 |
| Cage | steel |
| Total bearing width | 80.96 mm |
| Basic dynamic load, radial - Cr | 342000 N |
Show UNSPSC/ECL@SS
£ 3,867.12 excl. VAT
/ Each
£ 4,640.54 incl. VAT
- Usually arrives within 14 working days