Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-25580/25523 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-25580/25523, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 26.988 mm
Tapered roller bearing NTN
References
ntn:
4T-25580/25523
rubix:
394A7235
ean:
4547359784626
Technical specifications
Inner diameter
44.45
mm
Outer diameter
82.931
mm
Width
26.988
mm
Product details
Technical specifications
Product details : NTN 4T-25580/25523 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
82.931
mm
Width
26.988
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.93
excl. VAT
/
Each
£
28.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 493B-30000, Outer diameter: 136.652 mm | Inner diameter: 114.046 mm | Width: 22.352 mm
Tapered roller bearing NTN 4T-78214/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-14138A/14276, Outer diameter: 69.012 mm | Inner diameter: 34.925 mm | Width: 19.845 mm
Tapered roller bearing Timken M 224749-90039
Tapered roller bearing Timken 387A-90355, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 105.156 mm
Tapered roller bearing Timken 14118/14276
Tapered roller bearing Timken 31328XDF, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 154 mm
Tapered roller bearing FAG 30318-A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 36 mm
Tapered roller bearing Timken M 238849-902A2
Tapered roller bearing NTN 4T-44348, Outer diameter: 88.5 mm | Inner diameter: 25.4 mm | Width: 17.462 mm
Tapered roller bearing Timken LM 451349-90122
Tapered roller bearing Timken 593-90026, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken 39585-902A4, Outer diameter: 112.713 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered roller bearing Timken 497-90063, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 69.85 mm
Tapered roller bearing Timken 34306-30000, Outer diameter: 98.044 mm | Inner diameter: 77.788 mm | Width: 23.114 mm