Tapered Roller Bearing Cup with Controlled Stand
Inner diameter | 93.726 mm |
---|---|
Outer diameter | 120.65 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 31,75x120,65x120,65 mm |
---|---|
Logistic Weight | 794 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 93.726 mm |
Outer diameter | 120.65 mm |
Width | 31.75 mm |
Usually arrives within 14 working days