Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM204043-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM204043, Inner diameter: 39.987 mm
Tapered roller bearing Timken
References
timken:
HM204043
rubix:
106A1584
manufacturer :
100067936
ean:
0053893856209
Technical specifications
Inner diameter
39.987
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM204043-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87,884
x
87,884
x
37,846
mm
Package weight
716,2
g
Inner diameter
39.987
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.33
excl. VAT
/
Each
£
124.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken M 236848/M236810
Tapered roller bearing NTN 4T-03062, Outer diameter: 27.8 mm | Inner diameter: 15.875 mm | Width: 14.681 mm
Tapered roller bearing NSK 32052XJ, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 87 mm
Tapered roller bearing Timken 3775/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing NTN 4T-358X, Outer diameter: 63 mm | Inner diameter: 45 mm | Width: 21.692 mm
Tapered roller bearing Timken 749/742, Outer diameter: 150 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-71450/71750, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 47.625 mm
Tapered roller bearing Timken 32313-9X095, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing Timken 28920-30000, Outer diameter: 101.6 mm | Inner diameter: 84.074 mm | Width: 19.845 mm
Tapered roller bearing Timken 17580/17520, Outer diameter: 42.863 mm | Inner diameter: 15.875 mm | Width: 16.67 mm
Tapered roller bearing Timken 592A-20024, Outer diameter: 152.4 mm | Inner diameter: 123.218 mm | Width: 30.162 mm
Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken 659/653
Tapered roller bearing Timken 33215-90KB5, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing Timken 33205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm