Tapered roller bearing NTN 4T-529/522, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-529/522
See technical informationReferences
NTN:4T-529/522
Rubix:204A7710
EAN:4547359670615




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 34.925 mm |
Product details : NTN 4T-529/522 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x101,6x34,925 mm |
|---|---|
| Logistic Weight | 1262 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 101.6 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 38.45 excl. VAT
/ Each
£ 46.14 incl. VAT
- Delivery usually within ( 3 ) days