NTN - Tapered Roller Bearing - 4T-68462
Inner diameter | 117.475 mm |
---|---|
Outer diameter | 145.5 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 180x180x31,75 mm |
---|---|
Logistic Weight | 1788 g |
Inner diameter | 117.475 mm |
Outer diameter | 145.5 mm |
Width | 31.75 mm |
Bearing Clearance | cn |
Series | trbinch |
Cage | steel |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 169000 N |
Usually arrives within 14 working days