Tapered roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 16.25 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 155,1 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 16.25 mm |
Bearing Clearance | cn |
In stock: Next day delivery