Tapered roller bearing SKF 32017 X/DF, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm


Single Row Tapered Roller Bearing

References
skf:32017 X/DF
rubix:231A7282
ean:7316570001945
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter130 mm
Width58 mm
See all Specifications

Product details : SKF 32017X/DF TAPERED ROLLER BEARING 7316570001945


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter130 mm
Width58 mm
Bearing ClearanceCN
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 351.96 excl. VAT
/ Each
£ 422.35 incl. VAT
  • Usually arrives within 14 working days