Tapered Roller Bearings
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 197x197x52 mm |
---|---|
Logistic Weight | 3490 g |
Packaged dimensions (D x W x H) | 197x197x52 mm |
Package weight | 3490 g |
Inner diameter | 114.3 mm |
Outer diameter | 177.8 mm |
Width | 41.275 mm |
Series | 64000 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 41.275 mm |
Standard | ISO |
Basic static load, radial - C0r | 419000 N |
Basic dynamic load, radial - Cr | 275000 N |
Usually arrives within 14 working days