Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 558-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 558/552A
Tapered roller bearing Timken
References
timken:
558/552A
rubix:
100A7125
ean:
0053893795850
Product details
Technical specifications
Product details : TIMKEN 558-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.30
excl. VAT
/
Each
£
182.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-17831, Outer diameter: 79.985 mm | Inner diameter: 45.23 mm | Width: 15.08 mm
Tapered roller bearing SKF 30304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 16.25 mm
Tapered roller bearing NTN 32934XU, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
Tapered roller bearing NTN 4T-399AS, Outer diameter: 87 mm | Inner diameter: 68.262 mm | Width: 21.996 mm
Tapered roller bearing NTN 4T-07087/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
Tapered roller bearing Timken 39414X, Outer diameter: 105 mm | Inner diameter: 64 mm | Width: 15.999 mm
Tapered roller bearing Timken 1975/1922
Tapered roller bearing Timken T 144W
Tapered roller bearing Timken 15123/15250X, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 19.749 mm
Tapered roller bearing Timken 49368-20082, Outer diameter: 93.662 mm | Inner diameter: 73.59 mm | Width: 25.4 mm
Tapered roller bearing Timken 47687/47620
Tapered roller bearing Timken 350/352, Outer diameter: 90.119 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken 387/382S
Tapered roller bearing FAG 33110>A, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken 636/632