Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM104949-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 104949/JLM 104910
Tapered roller bearing Timken
References
timken:
LM 104949/JLM 104910
rubix:
105A4705
ean:
0053893659435
Product details
Technical specifications
Product details : TIMKEN LM104949-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.51
excl. VAT
/
Each
£
42.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 24118, Outer diameter: 66.42 mm | Inner diameter: 30.162 mm | Width: 19.05 mm
Tapered roller bearing Timken 14123A, Outer diameter: 69.01 mm | Inner diameter: 31.75 mm | Width: 26.98 mm
Tapered roller bearing Timken 33287-90082, Outer diameter: 117.602 mm | Inner diameter: 73.152 mm | Width: 66.802 mm
Tapered roller bearing SKF 32052 X, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 91.22 mm
Tapered roller bearing Timken 387AS/382A
Tapered roller bearing NTN 4T-HM218238/HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.974 mm | Width: 40 mm
Tapered roller bearing Timken 476/472A
Tapered roller bearing Timken 30302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing NTN 4T-766, Outer diameter: 161.92 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
Tapered roller bearing Timken 389A/383A-30000
Tapered roller bearing NTN 30312U, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-JH217210, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 38 mm
Tapered roller bearing SKF 30228, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 45.75 mm
Tapered roller bearing Timken 3381/3320
Tapered roller bearing FAG 32330-A, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 90 mm