Double Row - Double Cup
Outer diameter | 159.987 mm |
---|---|
Width | 58.738 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 174,7x174,7x62,1 mm |
---|---|
Package weight | 1584,9 g |
Outer diameter | 159.987 mm |
Width | 58.738 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days