Timken Tapered Roller Bearing 18600
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 17.463 mm |
Logistics dimensions (L x W x H) | 17,463x61,435x61,435 mm |
---|---|
Logistic Weight | 207 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 44.45 mm |
Outer diameter | 79.375 mm |
Width | 17.463 mm |
Bearing Clearance | CN |
Series | 18600 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days