Tapered roller bearing SKF 31322 X, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 63 mm


Tapered Roller Bearing

References
skf:31322 X
rubix:231A7265
ean:7316577436696
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width63 mm
See all Specifications

Product details : SKF 31322X TAPERED ROLLER BEARING 7316577436696


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter240 mm
Width63 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,050.70 excl. VAT
/ Each
£ 1,260.84 incl. VAT
  • Usually arrives within 14 working days