Tapered roller bearing Timken 29688-90139, Outer diameter: 114.287 mm | Inner diameter: 73.817 mm | Width: 58.735 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:29688-90139
Rubix:397A8006
EAN:0053893271316


Technical specifications
| Inner diameter | 73.817 mm |
|---|---|
| Outer diameter | 114.287 mm |
| Width | 58.735 mm |
Product details : TIMKEN 29688-90139 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,674x114,3x114,3 mm |
|---|---|
| Logistic Weight | 1993 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 73.817 mm |
| Outer diameter | 114.287 mm |
| Width | 58.735 mm |
| Bearing Clearance | cn |
| Weight | 1.39 kg |
| Series | 29600 |
| Cage | steel |
| Total bearing width | 58.735 mm |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 28600 N |
Show UNSPSC/ECL@SS
£ 471.50 excl. VAT
/ Each
£ 565.80 incl. VAT
- Usually arrives within 14 working days