Tapered Roller Bearing Cup
Outer diameter | 74.988 mm |
---|---|
Width | 14.288 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 14,224x74,93x74,93 mm |
---|---|
Logistic Weight | 106 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 105,7 g |
Outer diameter | 74.988 mm |
Width | 14.288 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days