Tapered Roller Bearing Cone
Inner diameter | 88.9 mm |
---|---|
Width | 57.531 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 57,531x139,413x139,413 mm |
---|---|
Logistic Weight | 4788 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 4788,1 g |
Inner diameter | 88.9 mm |
Width | 57.531 mm |
Bearing Clearance | cn |
Series | 855 |
Material | stamped steel |
Cage | steel |
Total bearing width | 57.531 mm |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 68000 N |
Usually arrives within 14 working days