Tapered roller bearing NSK HR33114J, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm
Tapered roller bearing NSK
See technical informationReferences
NSK:HR33114J
Rubix:216A9772
EAN:00029176760266

Product details : NSK 33114J METRIC TAPER BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 195.23 excl. VAT
/ Each
£ 234.28 incl. VAT
- Usually arrives within 14 working days
