Tapered roller bearing Timken 387A-90355, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 105.156 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:387A-90355
Rubix:397A8066
EAN:0053893022406


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 100.076 mm |
| Width | 105.156 mm |
Product details : TIMKEN 387A-90355 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105,156x100,076x100,076 mm |
|---|---|
| Logistic Weight | 2896 g |
| Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 100.076 mm |
| Width | 105.156 mm |
Show UNSPSC/ECL@SS
£ 1,157.02 excl. VAT
/ Each
£ 1,388.42 incl. VAT
- Usually arrives within 14 working days