Tapered Roller Bearing Double Cup
Outer diameter | 206.375 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 82,55x206,375x206,375 mm |
---|---|
Logistic Weight | 4165 g |
Packaged dimensions (D x W x H) | 88,9x234,95x234,95 mm |
Package weight | 4164,9 g |
Outer diameter | 206.375 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days