Tapered Roller Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 13.25 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 13.25 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 18000 rpm |
Total bearing width | 13.25 mm |
Basic static load, radial - C0r | 18600 N |
Basic dynamic load, radial - Cr | 23400 N |
Usually arrives within 14 working days