Tapered roller bearing Timken JHM522649-90K01, Outer diameter: 180.086 mm | Inner diameter: 109.982 mm | Width: 102.362 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM522649-90K01
Rubix:397A5291
EAN:0053893635545


Technical specifications
| Inner diameter | 109.982 mm |
|---|---|
| Outer diameter | 180.086 mm |
| Width | 102.362 mm |
Product details : TIMKEN JHM522649-90K01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,362x180,086x180,086 mm |
|---|---|
| Logistic Weight | 9345 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 109.982 mm |
| Outer diameter | 180.086 mm |
| Width | 102.362 mm |
Show UNSPSC/ECL@SS
£ 1,073.35 excl. VAT
/ Each
£ 1,288.02 incl. VAT
- Usually arrives within 14 working days