Tapered roller bearing Timken 560-90087, Outer diameter: 123.825 mm | Inner diameter: 66.675 mm | Width: 79.502 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:560-90087
Rubix:397A5539
Manufacturer :100041981
EAN:0053893054643







Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 79.502 mm |
Product details : TIMKEN 560-90087 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,502x123,952x123,952 mm |
|---|---|
| Logistic Weight | 3881 g |
| Package weight | 3881,4 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 123.825 mm |
| Width | 79.502 mm |
| Bearing Clearance | cn |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 456.09 excl. VAT
/ Each
£ 547.31 incl. VAT
- Usually arrives within 14 working days