Timken Tapered Roller Bearing 99500
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 254 mm |
Width | 149.23 mm |
Logistics dimensions (L x W x H) | 66,675x199,37x199,37 mm |
---|---|
Logistic Weight | 9210 g |
Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
Package weight | 9209,7 g |
Inner diameter | 139.7 mm |
Outer diameter | 254 mm |
Width | 149.23 mm |
Bearing Clearance | cn |
Series | 99500 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days