Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3490-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3490/3423D
Tapered roller bearing Timken
References
timken:
3490/3423D
rubix:
397A4428
ean:
0053893455761
Product details
Technical specifications
Product details : TIMKEN 3490-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
453.88
excl. VAT
/
Each
£
544.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-539/532X, Outer diameter: 107.95 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing FAG 32213-A>B, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing Timken HM515745/HM515716
Tapered roller bearing Timken M86649, Outer diameter: 64.29 mm | Inner diameter: 30.162 mm | Width: 21.43 mm
Tapered roller bearing Timken JXC 332CA/13318
Tapered roller bearing NTN 4T-HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-420/414, Outer diameter: 88.5 mm | Inner diameter: 40 mm | Width: 26.988 mm
Tapered roller bearing NTN 4T-25581/25520, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 23.812 mm
Tapered roller bearing SKF 31317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing NTN 4T-HM926710, Outer diameter: 228.6 mm | Inner diameter: 69.85 mm | Width: 38.1 mm
Tapered roller bearing NSK 30220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing FAG JK0S030, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Tapered roller bearing NTN 4T-6320, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 44.45 mm
Tapered roller bearing NTN 32322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing FAG T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 30 mm