Timken Tapered Roller Bearing 565
Inner diameter | 73.03 mm |
---|---|
Outer diameter | 127 mm |
Width | 80.96 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
---|---|
Package weight | 1417,5 g |
Inner diameter | 73.03 mm |
Outer diameter | 127 mm |
Width | 80.96 mm |
Bearing Clearance | CN |
Series | 565 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days