Tapered roller bearing SKF M 86610/QCL7C, Outer diameter: 64.292 mm | Inner diameter: 47 mm | Width: 16.67 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 86610/QCL7C
Rubix:229A3721
Manufacturer :50244
EAN:7316570453737


Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 16.67 mm |
Product details : SKF M 86610/QCL7C TAPERED ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,67x64,29x64,29 mm |
|---|---|
| Logistic Weight | 127,5 g |
| Inner diameter | 47 mm |
| Outer diameter | 64.292 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Series | m 866 |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Delivery usually within ( 3 ) days