Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,369)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,407)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Bearing technology
(68,350)
Linear technology
(923)
Drive & Conveyor technology
(1,216)
Belts and Chains
(30,366)
Couplings and connecting elements
(1,833)
Mechanical transmission sealing
(7,752)
Damping technology
(30)
Mechanical lubrication technology
(441)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,865)
Rolling bearings
(48,191)
Housing units / Bearing housings
(12,528)
Maintenance / accessory / service
(5,766)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 387W-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 387W/382
Tapered roller bearing Timken
See technical information
References
Timken:
387W/382
Rubix:
100A7877
Product details : TIMKEN 387W-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
1,650.00
excl. VAT
/
Each
£
1,980.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
Tapered roller bearing Timken 377TD
Tapered roller bearing SKF 32210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.75 mm
Tapered roller bearing Timken 674
Tapered roller bearing NTN 4T-1780/1729, Outer diameter: 56.896 mm | Inner diameter: 25.4 mm | Width: 19.368 mm
Tapered roller bearing Timken 67982/67920
Tapered roller bearing Timken LL420510, Outer diameter: 134.938 mm | Inner diameter: 101.6 mm | Width: 11.908 mm
Tapered roller bearing Timken JL724314B-C0000, Outer diameter: 169.926 mm | Inner diameter: 148.336 mm | Width: 19.05 mm
Tapered roller bearing Timken 94700, Inner diameter: 177.8 mm | Width: 63.5 mm
Tapered roller bearing FAG 33206-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing SKF 32964, Outer diameter: 440 mm | Inner diameter: 320 mm | Width: 80.86 mm
Tapered roller bearing Timken HH221430, Inner diameter: 76.2 mm | Width: 57.531 mm
Tapered roller bearing Timken 74550A, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 47.625 mm
Tapered roller bearing Timken JXC18437CA/Y32008XZ, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing Timken 776-90020, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing NTN 4T-JHM88540/JHM88513PX1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm