Tapered roller bearing NSK 32311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 43 mm

Tapered roller bearing

See technical information
References
NSK:32311J
Rubix:230A0100
Manufacturer :32311J N
EAN:0029176023019
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications

Product details : NSK 32311J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight2400 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 52.67 excl. VAT
/ Each
£ 63.20 incl. VAT
  • Usually arrives within 14 working days