Roller bearing Tapered radial Single row - metric standard
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 84.57 mm |
Logistics dimensions (L x W x H) | 84,5x240x240 mm |
---|---|
Logistic Weight | 16437 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 84.57 mm |
Bearing Clearance | CN |
Series | 323 |
Material | Bearing steel |
Reference speed | 1900 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 8300000 N |
Basic dynamic load, radial - Cr | 675000 N |
In stock: Next day delivery