Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR LM603049/011 TAPERED ROLLER BEARING
Tapered roller bearing SNR LM603049/011, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing SNR
References
snr:
LM603049/011
rubix:
394A7261
ean:
3413520310004
Technical specifications
Inner diameter
45.242
mm
Outer diameter
77.788
mm
Width
19.842
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LM603049/011 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
45.242
mm
Outer diameter
77.788
mm
Width
19.842
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 2530
Tapered roller bearing FAG KL44649-L44610, Outer diameter: 50.292 mm | Inner diameter: 26.988 mm | Width: 10.668 mm
Tapered roller bearing NTN 4T-3525, Outer diameter: 87.312 mm | Inner diameter: 260 mm | Width: 23.812 mm
Tapered roller bearing NTN 30201C, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10.75 mm
Tapered roller bearing SKF 3525/Q, Outer diameter: 87.313 mm | Inner diameter: 69 mm | Width: 23.813 mm
Tapered roller bearing NTN 4T-M86649, Outer diameter: 50 mm | Inner diameter: 30.162 mm | Width: 21.433 mm
Tapered roller bearing Timken 15106/15245
Tapered roller bearing Timken 438/432D
Tapered roller bearing NSK HR33114J, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm
Tapered roller bearing NTN 4T-29685, Outer diameter: 94.5 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-L319249/L319210, Outer diameter: 130.175 mm | Inner diameter: 95.25 mm | Width: 20.638 mm
Tapered roller bearing Timken JW6549/JW6510, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 37 mm
Tapered roller bearing Timken H 936340-902A4
Tapered roller bearing NTN 4T-32208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 24.75 mm
Tapered roller bearing Timken H 924033/H924010