Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93825-902B4 TAPERED ROLLER BEARING
Tapered roller bearing Timken 93825-902B4, Inner diameter: 209.55 mm
Tapered roller bearing Timken
References
timken:
93825-902B4
rubix:
397A5140
ean:
0053893562001
Technical specifications
Inner diameter
209.55
mm
Product details
Technical specifications
Product details : TIMKEN 93825-902B4 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
209.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,252.67
excl. VAT
/
Each
£
6,303.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 3926, Outer diameter: 112.712 mm | Width: 26.988 mm
Tapered roller bearing NTN 4T-342, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
Tapered roller bearing Timken 2876, Inner diameter: 31.75 mm
Tapered roller bearing NTN 4T-67790/67720, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-A4059/A4138, Outer diameter: 34.988 mm | Inner diameter: 14.989 mm | Width: 10.998 mm
Tapered roller bearing Timken 71450/71751D
Tapered roller bearing Timken H913842-90015, Outer diameter: 146.05 mm | Inner diameter: 61.976 mm | Width: 82.55 mm
Tapered roller bearing Timken 88931
Tapered roller bearing Timken 48385-20157, Outer diameter: 163.322 mm | Inner diameter: 133.35 mm | Width: 39.624 mm
Tapered roller bearing Timken 98400-90044, Outer diameter: 199.898 mm | Inner diameter: 101.6 mm | Width: 105.41 mm
Tapered roller bearing Timken 81630, Inner diameter: 159.95 mm
Tapered roller bearing Timken 552DC
Tapered roller bearing SKF 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing Timken 15116/15245
Tapered roller bearing Timken 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm