Tapered Roller Bearing Double Cup Assembly
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 180.975 mm |
Width | 104.775 mm |
Logistics dimensions (L x W x H) | 104,775x180,975x180,975 mm |
---|---|
Logistic Weight | 11276 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 95.25 mm |
Outer diameter | 180.975 mm |
Width | 104.775 mm |
Usually arrives within 14 working days