Tapered roller bearing Timken JHM840449-90N01, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 141 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM840449-90N01
Rubix:397A5315
Manufacturer :100099953
EAN:0053893076324






Product details : TIMKEN JHM840449-90N01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 141x300x300 mm |
|---|---|
| Logistic Weight | 30790 g |
| Packaged dimensions (D x W x H) | 106,426x349,25x349,25 mm |
| Package weight | 30789,9 g |
| Inner diameter | 200 mm |
| Outer diameter | 300 mm |
| Width | 141 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,056.80 excl. VAT
/ Each
£ 6,068.16 incl. VAT
- Delivery usually within ( 7 ) days
