Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-9185/9121 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-9185/9121, Outer diameter: 152.4 mm | Inner diameter: 68.262 mm | Width: 47.625 mm
Tapered roller bearing NTN
References
ntn:
4T-9185/9121
rubix:
394A7156
ean:
4547359785272
Technical specifications
Inner diameter
68.262
mm
Outer diameter
152.4
mm
Width
47.625
mm
Product details
Technical specifications
Product details : NTN 4T-9185/9121 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
68.262
mm
Outer diameter
152.4
mm
Width
47.625
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.95
excl. VAT
/
Each
£
220.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 559, Inner diameter: 63.5 mm | Width: 36.678 mm
Tapered roller bearing SKF LM 501314/Q, Outer diameter: 73.431 mm | Inner diameter: 60 mm | Width: 16.604 mm
Tapered roller bearing Timken NA 82576-90058
Tapered roller bearing Timken 6454-20014, Outer diameter: 110.5 mm | Inner diameter: 69.85 mm | Width: 54.229 mm
Tapered roller bearing NTN 4T-HM218238/HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.974 mm | Width: 40 mm
Tapered roller bearing Timken 93787-90232, Outer diameter: 317.5 mm | Inner diameter: 200.152 mm | Width: 146.05 mm
Tapered roller bearing NTN 4T-28317, Outer diameter: 80.04 mm | Inner diameter: 34.92 mm | Width: 15.88 mm
Tapered roller bearing SNR 32006A, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing NTN 4T-30205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing Timken 07204B, Outer diameter: 51.994 mm | Width: 12.7 mm
Tapered roller bearing Timken 45290/45220, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.163 mm
Tapered roller bearing NSK 322/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 19 mm
Tapered roller bearing NTN 4T-HM911245, Outer diameter: 97.5 mm | Inner diameter: 60.325 mm | Width: 33.338 mm
Tapered roller bearing Timken 388A/382, Outer diameter: 98.425 mm | Inner diameter: 57.531 mm | Width: 21.001 mm
Tapered roller bearing FAG 32012-X-XL-P5, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 17.5 mm